Zoro Homepage

Freestanding Stationary, 800 lb Capac.

  • Mfr # B-ATALS482472-5D1000

  • Zoro # G715544643


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-ATALS482472-5D1000
Zoro #
G715544643
UPC #
850059704097
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in

Details

Item
Metal Shelving
Color
Dark Grey
Shelving Material
Steel
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Gauge
6 ga
Whole Unit Load Capacity
4,000 lb
Assembled
Unassembled
Includes
(20) Beams, (5) Wire Decks, (8) Angle Posts
Frame Material
Steel
Duty Rating
Industrial
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Shelf Adjustment Increments
1 1/2 in
Post Gauge
18 ga
Post Construction
Angle
Shelf Configuration
Standalone
Standards
NSF Certified
Load Capacity per Shelf
800 lb
Maximum Post Load Capacity
2000 lb

Description

Metal Shelving, Dark Grey, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,000 lb, Maximum Post Load Capacity 2000 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 6 ga, Post Gauge 18 ga, Shelf Adjustment Increments 1 1/2 in, Drawer Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.