Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD2870-12PEX
Zoro #
G1856397
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1/2 in
Thru-Wall Length
12 in
Pipe Size
1/2"
Details
Body Material
Brass
Item
Frost Proof Sillcock
Disc Type
EPDM
Max. Pressure
125 psi
Max. Temp.
140 Degrees F
Handle Type
Handwheel
Inlet Type
PEX
Handle Material
Aluminum
Description
Frost Proof Sillcock, Inlet Type PEX, Inlet Size 1/2 in, Thru-Wall Length 12 in, Body Material Brass, Handle Type Handwheel, Disc Type EPDM, Handle Material Aluminum, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.