Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Frost Proof Sillcock, 3/4" x 1/2" Inlet GD2880-14034

Frost Proof Sillcock, 3/4" x 1/2" Inlet (Discontinued)

  • Mfr # GD2880-14034
  • Zoro # G1856379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD2880-14034
Zoro #
G1856379
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
3/4 in x 1/2 in
Thru-Wall Length
14 in
Pipe Size
1/2"

Details

Body Material
Brass
Item
Frost Proof Sillcock
Max. Temp.
140 Degrees F
Handle Type
Handwheel
Standards
ASSE 1019
Handle Material
Aluminum
Disc Type
EPDM
Max. Pressure
125 psi
Inlet Type
MNPT or FNPT
Includes
Anti-Siphon, Vacuum Breaker

Description

Frost Proof Sillcock, Inlet Type MNPT or FNPT, Inlet Size 3/4 in x 1/2 in, Thru-Wall Length 14 in, Body Material Brass, Handle Type Handwheel, Disc Type EPDM, Handle Material Aluminum, Max. Pressure 125 psi, Max. Temp. 140 Degrees F, Includes Anti-Siphon, Vacuum Breaker, Standards ASSE 1019

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.