Shop ZORO SELECT
See all product information
Create Account
Frost Proof Sillcock, 8 In
- Mfr # 104-403
- Zoro # G2907134
product price:Â
$
20.49
/ea
Key Features
Body Material
Chrome Plated Brass
Inlet Type
Solder Cup or MNPT
Handle Type
Handwheel
Handle Material
Aluminum
Disc Type
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104-403
- Zoro #
- G2907134
- UPC #
- 032888147881
- Country of Origin
- Taiwan, Province of China
- Body Material
- Chrome Plated Brass
- Item
- Sillcock
- Inlet Type
- Solder Cup or MNPT
- Handle Type
- Handwheel
- Handle Material
- Aluminum
- Disc Type
- Rubber
- Standards
- ANSI B1.20.1, ANSI B16.18, ANSI B1.20.7
- Max. Pressure
- 125 psi
- Pressure - Maximum
- 125 psi
- Outlet Configuration
- Standard
- Inlet Connection Type
- NPT
- Flow Rate - Maximum
- 7.25 gpm
- Frost Resistance
- Frost-Resistant
- Secondary Inlet Connection Type
- Solder Cup
- Product Type
- Sillcock
- Number of Faucets
- 1
- Finish
- Chrome
- Material
- Brass
- Outlet Connection Type
- GHT
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Inlet Size
- 1/2 in
- Thru-Wall Length
- 8 in
- Pipe Size
- 8"
- Inlet Connection Size
- 1/2 in
- Overall Length
- 13 1/8 in
- Outlet Connection Size
- 3/4 in
- Overall Height
- 2 7/8 in
- Secondary Inlet Connection Size
- 1/2 in
- Wire Rope Length
- 13 1/8 in
- Length
- 13 1/8 in
Description
Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Chrome Plated Brass, Max. Pressure 125 psi, Handle Material Aluminum, Handle Type Handwheel, Standards ANSI B1.20.1, ANSI B16.18, ANSI B1.20.7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.