Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Frost Proof Sillcock, Chrome, 12"L, 125 psi 104-405NL

Frost Proof Sillcock, Chrome, 12"L, 125 psi (Discontinued)

  • Mfr # 104-405NL
  • Zoro # G0954788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-405NL
Zoro #
G0954788
UPC #
032888198265
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Thru-Wall Length
12 in

Details

Body Material
Chrome
Item
Frost Proof Sillcock
Handle Material
Cast Iron
Handle Type
Handwheel
Inlet Type
Solder Cup or MNPT
Max. Pressure
125 psi
Standards
NSF/ANSI Standard 61-G
Compliance
NSF/ANSI Standard 61-G
Disc Type
Wedge

Description

Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 12 in, Body Material Chrome, Handle Type Handwheel, Disc Type Wedge, Handle Material Cast Iron, Max. Pressure 125 psi, NSF/ANSI Standard 61-G, Standards NSF/ANSI Standard 61-G

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.