Zoro Homepage

Frost Proof Sillcock, Max Pressure 125psi

  • Mfr # 80222

  • Zoro # G4814439


product price: $24.39
/ea

Key Features

Body Material
Brass
Inlet Type
MIP
Inlet Size
1/2 in
Max. Pressure
125 psi
Thru-Wall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80222
Zoro #
G4814439
UPC #
091712802228
Country of Origin
Indonesia

Dimensions

Inlet Size
1/2 in
Thru-Wall Length
10 in
Inlet Connection Size
1/2 in

Details

Body Material
Brass
Item
Sillcock
Inlet Type
MIP
Max. Pressure
125 psi
Handle Material
Brass
Handle Type
Handwheel
Inlet Connection Gender
Male
Inlet Connection Type
IP
Material
Brass
Pressure - Maximum
125 psi
Frost Resistance
Frost-Resistant
Product Type
Sillcock

Description

Sillcock, Inlet Type MIP, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, Handle Material Brass, Handle Type Handwheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.