Zoro Homepage

Pipe Flange, 17 in, Schedule 80, Raised

  • Mfr # 9854120

  • Zoro # G122413907


product price: $2,104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9854120
Zoro #
G122413907
UPC #
-
Country of Origin
United States

Description

Flange, Raised, 12 in Nominal Pipe Size, 18 15/16 in Flange Outside Diameter, 1 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, Number of Bolt Holes 12, 17 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter, 6 11/16 in Overall Length, Gray

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.