PipeFlange, 31/2in, Schedule80, Raised
Mfr # 9855012
Zoro # G622414190
product price: $24.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9855012
Zoro #
G622414190
UPC #
-
Country of Origin
United States
Description
Flange, Raised, 1 1/4 in Nominal Pipe Size, 4 9/16 in Flange Outside Diameter, 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 1 1/2 in Overall Length, Gray
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.