Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Tubing, PVC, 1/8" I.D., 1/4" O.D.

  • Mfr # ZUSA-HT-1188

  • Zoro # G8345742


product price: $24.19
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1188
Zoro #
G8345742
UPC #
193005140793
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.625 in
Tube Length
50 ft
Tube Bend Radius
7/16 in
Outside Diameter
1/4 in
Overall Length
50 ft
Bend Radius
7/16 in
Inside Diameter
1/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
20 psi
Tube Color
Yellow
Item
Tubing
Flexibility
Flexible
Temp. Range
-50 Degrees F to 150 Degrees F
Max. Pressure (PSI)
20
Color
Yellow
Durometer
55A
Material
PVC
Application
Fuels, Lubricant, Water
Reinforcement
Not Reinforced
Minimum Operating Temperature
-50 Degrees F
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Color
No Jacket
Industry Application
Laboratory
Peristaltic Pump Compatible
Yes
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Maximum Operating Pressure
20 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Semi-Clear
Jacket Material
No Jacket
Autoclavable
No
System of Measurement
Inch
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Hardness
Shore A 60
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Fuel and Lubricant Grade

Description

Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.