Shop All Flange & Ring Gaskets
Zoro Select
Full Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-593
Zoro # G2434898
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 4 1/4 in
- Inside Dia. 1 5/16 in
- Bolt Holes 4
- Material of Construction EPDM
Product Information
- Brand Zoro Select
- MFR # BULK-FG-593
- Zoro # G2434898
- UPC # 193005018658
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 4 1/4 in |
Inside Dia. | 1 5/16 in |
Bolt Hole Diameter | 5/8 in |
Details
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Hook Satin Nickel (WDH15U15)
- ZORO SELECT Swell Latch, Nonlock, Black Powder Coated (1XPA4)
- BRADY Lockout Cable, 16 ft. L (50953)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5455V.003.FD)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White, Thickness: 1/16" (D030150R202027)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/8" Thick, #150 (BULK-FG-66)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Viton (4CYV8)
- Zoro Select Flange & Ring Gaskets