Shop All Flange & Ring Gaskets
Zoro Select
Full Face Graphite Flange Gasket for 4" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-1727
Zoro # G2437445
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 9 in
- Inside Dia. 4 1/2 in
- Bolt Holes 8
- Material of Construction Graphite
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1727
- Zoro # G2437445
- UPC # 193005011802
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 9 in |
Inside Dia. | 4 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Description
Full Face Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 4 1/2 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 9 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Storeroom (8204 LNL 26D)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- PRIME-LINE Hinge#1 Garage Door Heavyduty (GD 52104)
- MSI California Gold SAMPLE Meshed Flagstone Paver Tile (ZOR-LSC-0020-SAM)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-7)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., Green (4401RG-0150-125-0200)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-58)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Nitrile (4CYU6)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- Zoro Select Flange & Ring Gaskets