Shop All Flange & Ring Gaskets
Zoro Select
Full Face Silicone Flange Gasket for 3" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-1541
Zoro # G2437086
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 7 1/2 in
- Inside Dia. 3 1/2 in
- Bolt Holes 4
- Material of Construction Silicone
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1541
- Zoro # G2437086
- UPC # 193005009755
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 7 1/2 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 3 1/2 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- CODEL DOORS 30" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2668pri8401GL)
- TRIMLITE 36" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (3068pri8403BF)
- OMNIA Stnls LVR 12000 Plate 5-1/2" CTC 238BS SGL CYL DB Lock Satin SS 12 (D12012A55.38.32D)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Nitrile (4CYU9)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-619)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Silicone (4CYX5)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-062-0800)
- Zoro Select Flange & Ring Gaskets