Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Viton Flange Gasket for 12" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-423

  • Zoro # G2434383


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 in
Outside Dia.
19 in
Inside Dia.
12 3/4 in
Bolt Holes
12
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-423
Zoro #
G2434383
UPC #
193005016777
Country of Origin
China

Dimensions

Pipe Size
12 in
Outside Dia.
19 in
Inside Dia.
12 3/4 in
Thickness
1/16 in
Bolt Hole Diameter
1 in
Bolt Circle Diameter
17 in
For Pipe Size
12 in
Inside Diameter
12 3/4 in

Details

Bolt Holes
12
Material of Construction
Viton
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Not Rated
Standards
ASME B16.21
Type
Full Face
Temp. Range (F)
-20 Degrees to 450 Degrees
FDA Approved
No
For Flange ANSI Class
150
Metal Detectable Gasket
No
Number of Bolt Holes
12
Binder Material
None
Material Trade Name
Viton
Market
Industrial
For Fluid Type
Chemicals
Insert Material
None
X-Ray Detectable
No
System of Measurement
Inch
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-20 Degrees F
Gasket Material
FKM
Gasket Type
Full-Face Gasket

Description

Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 12 3/4 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 19 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.