Shop ZORO SELECT

Fully Threaded Rod, 12 in, 2A, SS

  • Mfr # ROD74491F001
  • Zoro # G422440283

product price: 
$
20.99
/ea

Key Features

Product Type
Continuous Thread Stud
Standards
ASTM A564
Color
Silver
REACH Compliant
Yes
Wire Rope Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ROD74491F001
Zoro #
G422440283
UPC #
-
Country of Origin
United States
Product Type
Continuous Thread Stud
Standards
ASTM A564
Color
Silver
REACH Compliant
Yes
Finish
Plain
Material Quality Standards
ASTM A564
Yield Strength - Minimum
145,000 psi
Temperature - Maximum
Not Rated
Tensile Strength
160,000 psi
Material
Stainless Steel
Thread Direction
Right Hand
Dimensional Standards
ASME B1.1
RoHS Compliant
Yes
System of Measurement
Inch
End Type
Straight Cut
Made in North America
Yes
Material Fabrication
Machined
Includes Nuts
No
Thread Type
Extra Fine
Temperature - Minimum
Not Rated
Item
Fully Threaded Rod
Thread Fit
2A
Rockwell Hardness
HRC28
Removable
Yes
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Wire Rope Length
12 in
For Screw Size
9/16 in
Thread Size
9/16"-18
Overall Length
12 in
Length
12 in

Description

Fully Threaded Rod, Material Stainless Steel, Finish Plain, Thread Size 9/16 In.-18, Overall Length 12 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.