Shop ZORO SELECT

Fully Threaded Rod, 3 ft, 2A, SS

  • Mfr # ROD74451F003
  • Zoro # G222439203

product price: 
$
28.69
/ea

Key Features

Thread Fit
2A
Dimensional Standards
ASME B1.1
System of Measurement
Inch
Removable
Yes
Made in North America
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ROD74451F003
Zoro #
G222439203
UPC #
-
Country of Origin
United States
Item
Fully Threaded Rod
Thread Fit
2A
Dimensional Standards
ASME B1.1
System of Measurement
Inch
Removable
Yes
Made in North America
Yes
Material
Stainless Steel
Product Type
Continuous Thread Stud
Finish
Plain
RoHS Compliant
Yes
Temperature - Maximum
Not Rated
End Type
Straight Cut
Material Fabrication
Machined
REACH Compliant
Yes
Material Quality Standards
ASTM A564
Color
Silver
Thread Direction
Right Hand
Temperature - Minimum
Not Rated
Includes Nuts
No
Tensile Strength
160,000 psi
Yield Strength - Minimum
145,000 psi
Standards
ASTM A564
Rockwell Hardness
HRC28
Thread Type
Extra Fine
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Wire Rope Length
3 ft
For Screw Size
5/16 in
Thread Size
5/16"-24
Overall Length
3 ft
Length
3 ft

Description

Fully Threaded Rod, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-24, Overall Length 3 ft, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.