Shop ZORO SELECT
See all product information
Create Account
Fully Threaded Stud, 1-1/2 in, 2A, SS
- Mfr # STUD744080F24
- Zoro # G522437510
product price:Â
$
6.89
/ea
Key Features
Thread Fit
2A
Color
Silver
End Type
Straight Cut
System of Measurement
Inch
Thread Type
Extra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUD744080F24
- Zoro #
- G522437510
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Color
- Silver
- Item
- Fully Threaded Stud
- End Type
- Straight Cut
- System of Measurement
- Inch
- Thread Type
- Extra Fine
- RoHS Compliant
- Yes
- Removable
- Yes
- Material
- Stainless Steel
- Made in North America
- Yes
- Standards
- ASTM A564
- Product Type
- Continuous Thread Stud
- Material Quality Standards
- ASTM A564
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Tensile Strength
- 160,000 psi
- Includes Nuts
- No
- Temperature - Minimum
- Not Rated
- Yield Strength - Minimum
- 145,000 psi
- Material Fabrication
- Machined
- Dimensional Standards
- ASME B1.1
- Temperature - Maximum
- Not Rated
- Rockwell Hardness
- HRC28
- Finish
- Plain
Description
Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size #0-80, Overall Length 1 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564