Shop ZORO SELECT

Fully Threaded Stud, 2 in, 2A, SS

  • Mfr # STUD74412F32
  • Zoro # G422438679

product price: 
$
6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Product Type
Continuous Thread Stud
Material
Stainless Steel
Thread Type
Extra Fine
Temperature - Maximum
Not Rated
For Screw Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD74412F32
Zoro #
G422438679
UPC #
-
Country of Origin
United States
Product Type
Continuous Thread Stud
Material
Stainless Steel
Item
Fully Threaded Stud
Thread Type
Extra Fine
Temperature - Maximum
Not Rated
Dimensional Standards
ASME B1.1
Thread Direction
Right Hand
Color
Silver
Yield Strength - Minimum
145,000 psi
End Type
Straight Cut
Finish
Plain
Tensile Strength
160,000 psi
Removable
Yes
System of Measurement
Inch
Thread Fit
2A
Includes Nuts
No
Rockwell Hardness
HRC28
Temperature - Minimum
Not Rated
REACH Compliant
Yes
Material Quality Standards
ASTM A564
Made in North America
Yes
Standards
ASTM A564
Material Fabrication
Machined
RoHS Compliant
Yes
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

For Screw Size
1/2 in
Wire Rope Length
2 in
Thread Size
1/2"-20
Overall Length
2 in
Length
2 in

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-20, Overall Length 2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.