Shop ZORO SELECT

Fully Threaded Stud, 1-1/2 in, 2A, SS

  • Mfr # STUD74414F24
  • Zoro # G422440900

product price: 
$
2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Wire Rope Length
1 1/2 in
Standards
ASTM A564
Material
Stainless Steel
Tensile Strength
160,000 psi
End Type
Straight Cut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD74414F24
Zoro #
G422440900
UPC #
-
Country of Origin
United States
Standards
ASTM A564
Material
Stainless Steel
Tensile Strength
160,000 psi
End Type
Straight Cut
Includes Nuts
No
Temperature - Maximum
Not Rated
Product Type
Continuous Thread Stud
Rockwell Hardness
HRC28
System of Measurement
Inch
Removable
Yes
Item
Fully Threaded Stud
Material Fabrication
Machined
Color
Silver
Temperature - Minimum
Not Rated
Thread Type
Extra Fine
REACH Compliant
Yes
Made in North America
Yes
Material Quality Standards
ASTM A564
Finish
Plain
Thread Fit
2A
RoHS Compliant
Yes
Thread Direction
Right Hand
Yield Strength - Minimum
145,000 psi
Dimensional Standards
ASME B1.1
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Wire Rope Length
1 1/2 in
Thread Size
1/4"-28
For Screw Size
1/4 in
Overall Length
1 1/2 in
Length
1 1/2 in

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 1 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.