Shop ZORO SELECT
See all product information
Create Account
Fully Threaded Stud, 1-1/4 in, 2A, SS
- Mfr # STUD744080F20
- Zoro # G822436978
product price:Â
$
5.99
/ea
Key Features
REACH Compliant
Yes
Thread Direction
Right Hand
System of Measurement
Inch
Temperature - Minimum
Not Rated
Tensile Strength
160,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUD744080F20
- Zoro #
- G822436978
- UPC #
- -
- Country of Origin
- United States
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Temperature - Minimum
- Not Rated
- Tensile Strength
- 160,000 psi
- Made in North America
- Yes
- Product Type
- Continuous Thread Stud
- Rockwell Hardness
- HRC28
- Thread Fit
- 2A
- Item
- Fully Threaded Stud
- Temperature - Maximum
- Not Rated
- Finish
- Plain
- Standards
- ASTM A564
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A564
- Removable
- Yes
- Thread Type
- Extra Fine
- Dimensional Standards
- ASME B1.1
- Yield Strength - Minimum
- 145,000 psi
- Material Fabrication
- Machined
- End Type
- Straight Cut
- Color
- Silver
- Includes Nuts
- No
- RoHS Compliant
- Yes
Description
Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size #0-80, Overall Length 1 1/4 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.