Fully Threaded Stud, 10 in, 2A, SS

  • Mfr # STUD74458C160
  • Zoro # G322435921
product price: 
$
24.89
/ea

Key Features

Wire Rope Length
10 in
Includes Nuts
No
Made in North America
Yes
End Type
Straight Cut
Yield Strength - Minimum
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74458C160
Zoro #
G322435921
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
10 in
For Screw Size
5/8 in
Thread Size
5/8"-11
Overall Length
10 in
Length
10 in

Details

Includes Nuts
No
Made in North America
Yes
End Type
Straight Cut
Yield Strength - Minimum
145,000 psi
Material Quality Standards
ASTM A564
Item
Fully Threaded Stud
Finish
Plain
Removable
Yes
Rockwell Hardness
HRC28
Material
Stainless Steel
Temperature - Minimum
Not Rated
Standards
ASTM A564
Product Type
Continuous Thread Stud
Temperature - Maximum
Not Rated
Tensile Strength
160,000 psi
Thread Fit
2A
REACH Compliant
Yes
System of Measurement
Inch
Dimensional Standards
ASME B1.1
Thread Type
Coarse
RoHS Compliant
Yes
Thread Direction
Right Hand
Material Fabrication
Machined
Color
Silver
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 10 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.