Fully Threaded Stud, 9 in, 2A, SS

  • Mfr # STUD74458C144
  • Zoro # G522436629
product price: 
$
22.99
/ea

Key Features

Thread Type
Coarse
Color
Silver
Yield Strength - Minimum
145,000 psi
Rockwell Hardness
HRC28
Made in North America
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74458C144
Zoro #
G522436629
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
9 in
For Screw Size
5/8 in
Thread Size
5/8"-11
Overall Length
9 in
Length
9 in

Details

Thread Type
Coarse
Color
Silver
Yield Strength - Minimum
145,000 psi
Rockwell Hardness
HRC28
Made in North America
Yes
System of Measurement
Inch
Thread Direction
Right Hand
Removable
Yes
Item
Fully Threaded Stud
Material Quality Standards
ASTM A564
RoHS Compliant
Yes
Thread Fit
2A
Tensile Strength
160,000 psi
Material Fabrication
Machined
End Type
Straight Cut
Material
Stainless Steel
Product Type
Continuous Thread Stud
Standards
ASTM A564
Temperature - Maximum
Not Rated
Finish
Plain
REACH Compliant
Yes
Includes Nuts
No
Dimensional Standards
ASME B1.1
Temperature - Minimum
Not Rated
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 9 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.