Fully Threaded Stud, 1/2 in, 2A, SS

  • Mfr # STUD74451C08
  • Zoro # G522439804
product price: 
$
2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Wire Rope Length
1/2 in
Includes Nuts
No
Thread Direction
Right Hand
Standards
ASTM A564
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74451C08
Zoro #
G522439804
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
1/2 in
Thread Size
5/16"-18
For Screw Size
5/16 in
Overall Length
1/2 in
Length
1/2 in

Details

Includes Nuts
No
Thread Direction
Right Hand
Standards
ASTM A564
Thread Type
Coarse
Removable
Yes
Material Fabrication
Machined
Tensile Strength
160,000 psi
End Type
Straight Cut
Temperature - Maximum
Not Rated
System of Measurement
Inch
Temperature - Minimum
Not Rated
Color
Silver
REACH Compliant
Yes
Made in North America
Yes
Rockwell Hardness
HRC28
Thread Fit
2A
Finish
Plain
Dimensional Standards
ASME B1.1
Item
Fully Threaded Stud
RoHS Compliant
Yes
Product Type
Continuous Thread Stud
Material
Stainless Steel
Material Quality Standards
ASTM A564
Yield Strength - Minimum
145,000 psi
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Overall Length 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews