Shop ZORO SELECT

Fully Threaded Stud, 2-1/2 in, 2A, SS

  • Mfr # STUD74414F40
  • Zoro # G122438818

product price: 
$
3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Tensile Strength
160,000 psi
Made in North America
Yes
Material
Stainless Steel
Rockwell Hardness
HRC28
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD74414F40
Zoro #
G122438818
UPC #
-
Country of Origin
United States
Tensile Strength
160,000 psi
Made in North America
Yes
Material
Stainless Steel
Rockwell Hardness
HRC28
System of Measurement
Inch
Thread Fit
2A
End Type
Straight Cut
Material Quality Standards
ASTM A564
Color
Silver
Item
Fully Threaded Stud
Standards
ASTM A564
Temperature - Maximum
Not Rated
Finish
Plain
Thread Direction
Right Hand
Removable
Yes
Yield Strength - Minimum
145,000 psi
Thread Type
Extra Fine
Dimensional Standards
ASME B1.1
Material Fabrication
Machined
Temperature - Minimum
Not Rated
Product Type
Continuous Thread Stud
Includes Nuts
No
REACH Compliant
Yes
RoHS Compliant
Yes
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Wire Rope Length
2 1/2 in
For Screw Size
1/4 in
Thread Size
1/4"-28
Overall Length
2 1/2 in
Length
2 1/2 in

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 2 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.