Shop ZORO SELECT

Fully Threaded Stud, 2 in, 2A, SS

  • Mfr # STUD744080F32
  • Zoro # G822440524

product price: 
$
7.79
/ea

Key Features

Thread Direction
Right Hand
System of Measurement
Inch
Material Fabrication
Machined
Material Quality Standards
ASTM A564
RoHS Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD744080F32
Zoro #
G822440524
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
For Screw Size
#0
Wire Rope Length
2 in
Overall Length
2 in
Length
2 in

Details

Thread Direction
Right Hand
System of Measurement
Inch
Item
Fully Threaded Stud
Material Fabrication
Machined
Material Quality Standards
ASTM A564
RoHS Compliant
Yes
Finish
Plain
Product Type
Continuous Thread Stud
Thread Fit
2A
Yield Strength - Minimum
145,000 psi
Material
Stainless Steel
Tensile Strength
160,000 psi
Standards
ASTM A564
Rockwell Hardness
HRC28
Includes Nuts
No
End Type
Straight Cut
REACH Compliant
Yes
Removable
Yes
Dimensional Standards
ASME B1.1
Temperature - Maximum
Not Rated
Color
Silver
Thread Type
Extra Fine
Made in North America
Yes
Temperature - Minimum
Not Rated

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size #0-80, Overall Length 2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews