Fully Threaded Stud, 2 in, 2A, SS

  • Mfr # STUD74412C32
  • Zoro # G522440442
product price: 
$
6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Finish
Plain
Tensile Strength
160,000 psi
Removable
Yes
Material Quality Standards
ASTM A564
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74412C32
Zoro #
G522440442
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
2 in
For Screw Size
1/2 in
Thread Size
1/2"-13
Overall Length
2 in
Length
2 in

Details

Finish
Plain
Tensile Strength
160,000 psi
Removable
Yes
Material Quality Standards
ASTM A564
Color
Silver
Temperature - Maximum
Not Rated
Rockwell Hardness
HRC28
Temperature - Minimum
Not Rated
Thread Fit
2A
Standards
ASTM A564
Includes Nuts
No
Item
Fully Threaded Stud
Made in North America
Yes
Thread Direction
Right Hand
Yield Strength - Minimum
145,000 psi
End Type
Straight Cut
Material
Stainless Steel
System of Measurement
Inch
Product Type
Continuous Thread Stud
RoHS Compliant
Yes
Dimensional Standards
ASME B1.1
Material Fabrication
Machined
REACH Compliant
Yes
Thread Type
Coarse
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews