Shop ZORO SELECT

Fully Threaded Stud, 4-1/2 in, 2A, SS

  • Mfr # STUD74412F72
  • Zoro # G322436713

product price: 
$
11.15
/ea

Key Features

System of Measurement
Inch
Product Type
Continuous Thread Stud
For Screw Size
1/2 in
Tensile Strength
160,000 psi
End Type
Straight Cut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD74412F72
Zoro #
G322436713
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Product Type
Continuous Thread Stud
Tensile Strength
160,000 psi
End Type
Straight Cut
Removable
Yes
Temperature - Minimum
Not Rated
Thread Type
Extra Fine
Temperature - Maximum
Not Rated
Material
Stainless Steel
REACH Compliant
Yes
Material Quality Standards
ASTM A564
Rockwell Hardness
HRC28
Made in North America
Yes
Standards
ASTM A564
Includes Nuts
No
Thread Fit
2A
Dimensional Standards
ASME B1.1
Material Fabrication
Machined
RoHS Compliant
Yes
Yield Strength - Minimum
145,000 psi
Finish
Plain
Thread Direction
Right Hand
Item
Fully Threaded Stud
Color
Silver
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

For Screw Size
1/2 in
Wire Rope Length
4 1/2 in
Thread Size
1/2"-20
Overall Length
4 1/2 in
Length
4 1/2 in

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-20, Overall Length 4 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.