Shop ZORO SELECT

Fully Threaded Stud, Alloy Steel

  • Mfr # 38299

  • Zoro # G722581914


product price: 
$
12.29
/ea

Key Features

Made in North America
Yes
Material Fabrication
Cold Drawn
Material Grade/Class
Grade BD
Thread Direction
Right Hand
For Screw Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38299
Zoro #
G722581914
UPC #
-
Country of Origin
United States
Made in North America
Yes
Material Fabrication
Cold Drawn
Material Grade/Class
Grade BD
Thread Direction
Right Hand
Thread Fit
2A
Dimensional Standards
ASME B18.31.3
Item
Fully Threaded Stud
Resistance Properties
Corrosion-Resistant
Finish
Black Oxide
Standards
ASTM A354BD
System of Measurement
Inch
Temperature - Maximum
375 Degrees F
Includes Nuts
No
Number of Nuts Included
0
Thread Type
Coarse
Tensile Strength
150,020 ksi
Temperature - Minimum
-20 Degrees F
Color
Black
RoHS Compliant
Yes
Rockwell Hardness
HRC33 - HRC35
End Type
Straight Cut
Material Quality Standards
ASTM A354
Yield Strength - Minimum
130,019 ksi
REACH Compliant
Yes
Removable
Yes
Product Type
Continuous Thread Stud
Material
Alloy Steel
Thread Profile
UTS

Description

Fully Threaded Stud, Material Grade/Class Grade BD, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Overall Length 6 in, Tensile Strength 150,020 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.