Shop ZORO SELECT

Fully Threaded Stud, Alloy Steel

  • Mfr # 38304

  • Zoro # G722581532


product price: 
$
19.79
/ea

Key Features

Color
Black
Resistance Properties
Corrosion-Resistant
Standards
ASTM A354BD
Product Type
Continuous Thread Stud
End Type
Straight Cut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38304
Zoro #
G722581532
UPC #
-
Country of Origin
United States
Color
Black
Resistance Properties
Corrosion-Resistant
Standards
ASTM A354BD
Product Type
Continuous Thread Stud
End Type
Straight Cut
Dimensional Standards
ASME B18.31.3
Temperature - Maximum
375 Degrees F
System of Measurement
Inch
RoHS Compliant
Yes
Item
Fully Threaded Stud
Material
Alloy Steel
Number of Nuts Included
0
Removable
Yes
Thread Type
Coarse
Temperature - Minimum
-20 Degrees F
Material Fabrication
Cold Drawn
Material Quality Standards
ASTM A354
Includes Nuts
No
Tensile Strength
150,015 ksi
Thread Profile
UTS
REACH Compliant
Yes
Finish
Black Oxide
Thread Direction
Right Hand
Thread Fit
2A
Yield Strength - Minimum
130,014 ksi
Material Grade/Class
Grade BD
Rockwell Hardness
HRC33 - HRC35
Made in North America
Yes

Description

Fully Threaded Stud, Material Grade/Class Grade BD, Material Alloy Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Overall Length 4 in, Tensile Strength 150,015 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews