Shop ZORO SELECT

Fully Threaded Stud, Alloy Steel

  • Mfr # 38301

  • Zoro # G322579991


product price: 
$
14.89
/ea

Key Features

Dimensional Standards
ASME B18.31.3
Color
Black
Finish
Black Oxide
End Type
Straight Cut
Material Grade/Class
Grade BD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38301
Zoro #
G322579991
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Wire Rope Length
6 in
Thread Size
5/8"-11
Overall Length
6 in
Length
6 in

Details

Dimensional Standards
ASME B18.31.3
Color
Black
Finish
Black Oxide
End Type
Straight Cut
Material Grade/Class
Grade BD
Resistance Properties
Corrosion-Resistant
Yield Strength - Minimum
130,017 ksi
Rockwell Hardness
HRC33 - HRC35
RoHS Compliant
Yes
Includes Nuts
No
Material
Alloy Steel
System of Measurement
Inch
Standards
ASTM A354BD
REACH Compliant
Yes
Thread Profile
UTS
Thread Fit
2A
Number of Nuts Included
0
Item
Fully Threaded Stud
Temperature - Maximum
375 Degrees F
Thread Type
Coarse
Removable
Yes
Tensile Strength
150,018 ksi
Thread Direction
Right Hand
Material Fabrication
Cold Drawn
Temperature - Minimum
-20 Degrees F
Material Quality Standards
ASTM A354
Made in North America
Yes
Product Type
Continuous Thread Stud

Description

Fully Threaded Stud, Material Grade/Class Grade BD, Material Alloy Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Overall Length 6 in, Tensile Strength 150,018 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews