Shop ZORO SELECT

FullyThreadedRod, 12", 2A, Alloy Steel

  • Mfr # 38245
  • Zoro # G422581931

product price: 
$
29.99
/ea

Key Features

Tensile Strength
150,074 ksi
Dimensional Standards
ASME B18.31.3
Finish
Plain
Color
Black
Made in North America
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38245
Zoro #
G422581931
UPC #
-
Country of Origin
United States
Tensile Strength
150,074 ksi
Dimensional Standards
ASME B18.31.3
Finish
Plain
Color
Black
Made in North America
Yes
Standards
ASTM A354BD
Temperature - Maximum
375 Degrees F
Rockwell Hardness
HRC33 - HRC35
Thread Type
Coarse
Thread Fit
2A
Product Type
Continuous Thread Stud
Number of Nuts Included
0
Includes Nuts
No
Thread Direction
Right Hand
Material Grade/Class
Grade BD
Yield Strength - Minimum
130,073 ksi
Resistance Properties
Oil-Resistant
RoHS Compliant
Yes
Item
Fully Threaded Rod
Material
Alloy Steel
Temperature - Minimum
-20 Degrees F
System of Measurement
Inch
Material Fabrication
Cold Drawn
REACH Compliant
Yes
End Type
Straight Cut
Removable
Yes
Thread Profile
UTS
Material Quality Standards
ASTM A354
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Thread Size
1"-8
Wire Rope Length
12 in
For Screw Size
1 in
Overall Length
12 in
Length
12 in

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 12 in, Tensile Strength 150,074 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.