Shop ZORO SELECT

FullyThreadedRod, 6', 2A, Alloy Steel

  • Mfr # 38247
  • Zoro # G522579470

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Made in North America
Yes
Material Grade/Class
Grade BD
End Type
Straight Cut
REACH Compliant
Yes
Temperature - Maximum
375 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38247
Zoro #
G522579470
UPC #
-
Country of Origin
United States
Made in North America
Yes
Material Grade/Class
Grade BD
End Type
Straight Cut
REACH Compliant
Yes
Temperature - Maximum
375 Degrees F
Rockwell Hardness
HRC33 - HRC35
Standards
ASTM A354BD
Material
Alloy Steel
Removable
Yes
Color
Black
Thread Type
Coarse
Finish
Plain
RoHS Compliant
Yes
Item
Fully Threaded Rod
Dimensional Standards
ASME B18.31.3
Tensile Strength
150,072 ksi
Material Quality Standards
ASTM A354
Product Type
Continuous Thread Stud
Thread Profile
UTS
Includes Nuts
No
Material Fabrication
Cold Drawn
Resistance Properties
Oil-Resistant
Thread Fit
2A
Number of Nuts Included
0
Thread Direction
Right Hand
Temperature - Minimum
-20 Degrees F
Yield Strength - Minimum
130,071 ksi
System of Measurement
Inch
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Thread Size
1"-8
For Screw Size
1 in
Wire Rope Length
6 ft
Overall Length
6 ft
Length
6 ft

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 6 ft, Tensile Strength 150,072 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.