Shop ZORO SELECT

FullyThreadedRod, 12", 2A, Alloy Steel

  • Mfr # 38772
  • Zoro # G022580112

product price: 
$
16.79
/ea

Key Features

Temperature - Minimum
-20 Degrees F
Product Type
Continuous Thread Stud
Yield Strength - Minimum
130,079 ksi
Made in North America
Yes
Wire Rope Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38772
Zoro #
G022580112
UPC #
-
Country of Origin
United States
Temperature - Minimum
-20 Degrees F
Product Type
Continuous Thread Stud
Yield Strength - Minimum
130,079 ksi
Made in North America
Yes
Tensile Strength
150,080 ksi
Material
Alloy Steel
Material Grade/Class
Grade BD
Finish
Plain
Color
Black
Rockwell Hardness
HRC33 - HRC35
RoHS Compliant
Yes
Thread Profile
UTS
REACH Compliant
Yes
Removable
Yes
Material Quality Standards
ASTM A354
System of Measurement
Inch
Temperature - Maximum
375 Degrees F
End Type
Straight Cut
Standards
ASTM A354BD
Thread Direction
Right Hand
Number of Nuts Included
0
Item
Fully Threaded Rod
Material Fabrication
Cold Drawn
Thread Fit
2A
Resistance Properties
Oil-Resistant
Thread Type
Coarse
Dimensional Standards
ASME B18.31.3
Includes Nuts
No
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Wire Rope Length
12 in
For Screw Size
3/4 in
Thread Size
3/4"-10
Overall Length
12 in
Length
12 in

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 12 in, Tensile Strength 150,080 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.