Shop ZORO SELECT

FullyThreadedRod, 3', 2A, Alloy Steel

  • Mfr # 38770
  • Zoro # G222582039

product price: 
$
39.19
/ea
Sold in multiples of 5 for $195.95

Key Features

Material Fabrication
Cold Drawn
Product Type
Continuous Thread Stud
Finish
Plain
Dimensional Standards
ASME B18.31.3
Temperature - Maximum
375 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38770
Zoro #
G222582039
UPC #
-
Country of Origin
United States
Material Fabrication
Cold Drawn
Product Type
Continuous Thread Stud
Finish
Plain
Dimensional Standards
ASME B18.31.3
Temperature - Maximum
375 Degrees F
RoHS Compliant
Yes
Made in North America
Yes
Rockwell Hardness
HRC33 - HRC35
Thread Profile
UTS
Removable
Yes
Color
Black
Yield Strength - Minimum
130,078 ksi
Includes Nuts
No
Tensile Strength
150,079 ksi
Thread Type
Coarse
System of Measurement
Inch
End Type
Straight Cut
Material
Alloy Steel
Thread Direction
Right Hand
Resistance Properties
Oil-Resistant
REACH Compliant
Yes
Number of Nuts Included
0
Temperature - Minimum
-20 Degrees F
Material Quality Standards
ASTM A354
Thread Fit
2A
Item
Fully Threaded Rod
Standards
ASTM A354BD
Material Grade/Class
Grade BD
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Wire Rope Length
3 ft
For Screw Size
3/4 in
Thread Size
3/4"-10
Overall Length
3 ft
Length
3 ft

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 3 ft, Tensile Strength 150,079 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.