Shop ZORO SELECT

FullyThreadedRod, 12", 2A, Si Brz

  • Mfr # ROD79805C001
  • Zoro # G222440681

product price: 
$
11.39
/ea

Key Features

Material Fabrication
Machined
Material Quality Standards
ASTM B98
Wire Rope Length
12 in
Material
Silicon Bronze
Rockwell Hardness
HRB75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ROD79805C001
Zoro #
G222440681
UPC #
-
Country of Origin
United States
Material Fabrication
Machined
Item
Fully Threaded Rod
Material Quality Standards
ASTM B98
Material
Silicon Bronze
Rockwell Hardness
HRB75
Product Type
Continuous Thread Stud
Temperature - Maximum
Not Rated
Temperature - Minimum
Not Rated
System of Measurement
Inch
Color
Silver
Dimensional Standards
ASME B1.1
Includes Nuts
No
Thread Type
Coarse
Thread Direction
Right Hand
End Type
Straight Cut
Finish
Plain
Yield Strength - Minimum
43,000 psi
REACH Compliant
Yes
RoHS Compliant
Yes
Tensile Strength
70,000 psi
Made in North America
Yes
Standards
ASTM B98
Resistance Properties
Salt Water-Resistant
Material Grade/Class
Not Graded
Removable
Yes
Thread Fit
2A
Shell Material
Silicon Bronze
Wire Color
Silver
Traction Material
Silicon Bronze

Dimensions

Wire Rope Length
12 in
Thread Size
#5-40
For Screw Size
#5
Overall Length
12 in
Length
12 in

Description

Fully Threaded Rod, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #5-40, Overall Length 12 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.