Shop ZORO SELECT

FullyThreadedRod, 12", 2A, Si Brz

  • Mfr # ROD79834C001
  • Zoro # G622440649

product price: 
$
35.99
/ea

Key Features

System of Measurement
Inch
Yield Strength - Minimum
43,000 psi
Includes Nuts
No
Made in North America
Yes
Material
Silicon Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ROD79834C001
Zoro #
G622440649
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Yield Strength - Minimum
43,000 psi
Includes Nuts
No
Made in North America
Yes
Material
Silicon Bronze
Dimensional Standards
ASME B1.1
Resistance Properties
Salt Water-Resistant
Material Quality Standards
ASTM B98
Thread Fit
2A
Material Fabrication
Machined
REACH Compliant
Yes
End Type
Straight Cut
Thread Direction
Right Hand
Temperature - Minimum
Not Rated
Temperature - Maximum
Not Rated
Rockwell Hardness
HRB75
Standards
ASTM B98
Finish
Plain
Material Grade/Class
Not Graded
Color
Silver
Thread Type
Coarse
Product Type
Continuous Thread Stud
RoHS Compliant
Yes
Tensile Strength
70,000 psi
Item
Fully Threaded Rod
Removable
Yes
Shell Material
Silicon Bronze
Wire Color
Silver
Traction Material
Silicon Bronze

Dimensions

Thread Size
3/4"-10
Wire Rope Length
12 in
For Screw Size
3/4 in
Overall Length
12 in
Length
12 in

Description

Fully Threaded Rod, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 3/4 In.-10, Overall Length 12 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.