FullyThreadedRod, 12", 2A, Si Brz

  • Mfr # ROD79834F001
  • Zoro # G122440194
product price: 
$
32.99
/ea

Key Features

Thread Direction
Right Hand
System of Measurement
Inch
Material Grade/Class
Not Graded
Includes Nuts
No
For Screw Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD79834F001
Zoro #
G122440194
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Wire Rope Length
12 in
Thread Size
3/4"-16
Overall Length
12 in
Length
12 in

Details

Thread Direction
Right Hand
System of Measurement
Inch
Material Grade/Class
Not Graded
Includes Nuts
No
Rockwell Hardness
HRB75
Removable
Yes
Yield Strength - Minimum
43,000 psi
Tensile Strength
70,000 psi
Standards
ASTM B98
Temperature - Minimum
Not Rated
Material
Silicon Bronze
Material Quality Standards
ASTM B98
Dimensional Standards
ASME B1.1
Resistance Properties
Salt Water-Resistant
Item
Fully Threaded Rod
Thread Fit
2A
REACH Compliant
Yes
Temperature - Maximum
Not Rated
Made in North America
Yes
End Type
Straight Cut
Color
Silver
Finish
Plain
RoHS Compliant
Yes
Thread Type
Extra Fine
Material Fabrication
Machined
Product Type
Continuous Thread Stud
Shell Material
Silicon Bronze
Wire Color
Silver

Description

Fully Threaded Rod, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 3/4 In.-16, Overall Length 12 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews