FullyThreadedRod, 3', 2A, Alloy Steel

  • Mfr # 38237
  • Zoro # G022580228
product price: 
$
33.29
/ea

Key Features

Dimensional Standards
ASME B18.31.3
Thread Fit
2A
Finish
Plain
Temperature - Minimum
-20 Degrees F
Thread Size
5/8"-11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38237
Zoro #
G022580228
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Wire Rope Length
3 ft
For Screw Size
5/8 in
Overall Length
3 ft
Length
3 ft

Details

Dimensional Standards
ASME B18.31.3
Thread Fit
2A
Finish
Plain
Temperature - Minimum
-20 Degrees F
Item
Fully Threaded Rod
Made in North America
Yes
Rockwell Hardness
HRC33 - HRC35
System of Measurement
Inch
Resistance Properties
Oil-Resistant
Includes Nuts
No
Thread Profile
UTS
RoHS Compliant
Yes
End Type
Straight Cut
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM A354
Tensile Strength
150,082 ksi
Thread Direction
Right Hand
Number of Nuts Included
0
REACH Compliant
Yes
Color
Black
Yield Strength - Minimum
130,081 ksi
Temperature - Maximum
375 Degrees F
Removable
Yes
Material Fabrication
Cold Drawn
Material
Alloy Steel
Standards
ASTM A354BD
Material Grade/Class
Grade BD
Thread Type
Coarse
Shell Material
Alloy Steel
Wire Color
Black

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 3 ft, Tensile Strength 150,082 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews