FullyThreadedRod, 3', 2A, Ni Copper

  • Mfr # ROD71006C003
  • Zoro # G622439957
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Made in North America
Yes
Material Fabrication
Machined
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD71006C003
Zoro #
G622439957
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Wire Rope Length
3 ft
For Screw Size
#6
Overall Length
3 ft
Length
3 ft

Details

System of Measurement
Inch
Made in North America
Yes
Material Fabrication
Machined
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
RoHS Compliant
Yes
Removable
Yes
Finish
Plain
Dimensional Standards
ASME B1.1
Thread Type
Coarse
Rockwell Hardness
HRB85
Material Grade/Class
Grade 405
Tensile Strength
85,000 psi
Thread Fit
2A
Material
Nickel Copper
Material Quality Standards
ASTM B164
Standards
ASTM B164
Includes Nuts
No
Color
Silver
Resistance Properties
Chemical-Resistant
Temperature - Minimum
Not Rated
Temperature - Maximum
Not Rated
Yield Strength - Minimum
60,000 psi
End Type
Straight Cut
Item
Fully Threaded Rod
REACH Compliant
Yes
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Rod, Material Nickel Copper, Finish Plain, Thread Size #6-32, Overall Length 3 ft, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews