FullyThreadedRod, 3', 2A, Ni Copper

  • Mfr # ROD71038C003
  • Zoro # G922440318
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
85,000 psi
Dimensional Standards
ASME B1.1
Made in North America
Yes
Finish
Plain
Product Type
Continuous Thread Stud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD71038C003
Zoro #
G922440318
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Wire Rope Length
3 ft
Thread Size
3/8"-16
Overall Length
3 ft
Length
3 ft

Details

Tensile Strength
85,000 psi
Dimensional Standards
ASME B1.1
Made in North America
Yes
Finish
Plain
Product Type
Continuous Thread Stud
RoHS Compliant
Yes
Resistance Properties
Chemical-Resistant
Temperature - Minimum
Not Rated
Material Grade/Class
Grade 405
End Type
Straight Cut
Includes Nuts
No
Thread Direction
Right Hand
Color
Silver
System of Measurement
Inch
Material
Nickel Copper
Removable
Yes
Rockwell Hardness
HRB85
Yield Strength - Minimum
60,000 psi
REACH Compliant
Yes
Temperature - Maximum
Not Rated
Standards
ASTM B164
Material Quality Standards
ASTM B164
Thread Type
Coarse
Material Fabrication
Machined
Item
Fully Threaded Rod
Thread Fit
2A
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Rod, Material Nickel Copper, Finish Plain, Thread Size 3/8 In.-16, Overall Length 3 ft, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews