Shop ZORO SELECT

FullyThreadedStud, 1-1/2", 2A, Ni Copper

  • Mfr # STUD71012F24
  • Zoro # G322440413

product price: 
$
24.89
/ea

Key Features

Material Grade/Class
Grade 405
REACH Compliant
Yes
System of Measurement
Inch
Wire Rope Length
1 1/2 in
Thread Fit
2A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD71012F24
Zoro #
G322440413
UPC #
-
Country of Origin
United States
Item
Fully Threaded Stud
Material Grade/Class
Grade 405
REACH Compliant
Yes
System of Measurement
Inch
Thread Fit
2A
Includes Nuts
No
Thread Type
Extra Fine
Temperature - Minimum
Not Rated
Material Quality Standards
ASTM B164
Material Fabrication
Machined
Material
Nickel Copper
Color
Silver
Dimensional Standards
ASME B1.1
Finish
Plain
RoHS Compliant
Yes
Product Type
Continuous Thread Stud
Rockwell Hardness
HRB85
Thread Direction
Right Hand
Temperature - Maximum
Not Rated
Tensile Strength
85,000 psi
Yield Strength - Minimum
60,000 psi
Resistance Properties
Chemical-Resistant
End Type
Straight Cut
Removable
Yes
Standards
ASTM B164
Made in North America
Yes
Shell Material
Nickel Copper
Wire Color
Silver
Traction Material
Nickel Copper

Dimensions

Wire Rope Length
1 1/2 in
For Screw Size
1/2 in
Thread Size
1/2"-20
Overall Length
1 1/2 in
Length
1 1/2 in

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 1/2 In.-20, Overall Length 1 1/2 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.