Shop ZORO SELECT

FullyThreadedStud, 8", 2A, Ni Copper

  • Mfr # STUD71078F128
  • Zoro # G922437509

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Finish
Plain
For Screw Size
7/8 in
Dimensional Standards
ASME B1.1
Yield Strength - Minimum
60,000 psi
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD71078F128
Zoro #
G922437509
UPC #
-
Country of Origin
United States
Finish
Plain
Dimensional Standards
ASME B1.1
Yield Strength - Minimum
60,000 psi
Thread Direction
Right Hand
System of Measurement
Inch
Color
Silver
Made in North America
Yes
End Type
Straight Cut
Temperature - Minimum
Not Rated
Includes Nuts
No
Tensile Strength
85,000 psi
Material
Nickel Copper
Material Quality Standards
ASTM B164
RoHS Compliant
Yes
Material Fabrication
Machined
Material Grade/Class
Grade 405
Temperature - Maximum
Not Rated
Product Type
Continuous Thread Stud
Removable
Yes
Standards
ASTM B164
Thread Type
Extra Fine
Item
Fully Threaded Stud
Thread Fit
2A
Resistance Properties
Chemical-Resistant
Rockwell Hardness
HRB85
REACH Compliant
Yes
Shell Material
Nickel Copper
Wire Color
Silver
Traction Material
Nickel Copper

Dimensions

For Screw Size
7/8 in
Thread Size
7/8"-14
Wire Rope Length
8 in
Overall Length
8 in
Length
8 in

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 7/8 In.-14, Overall Length 8 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.