FullyThreadedStud, 1-1/2", 2A, Si Brz

  • Mfr # STUD79805C24
  • Zoro # G322436669
product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

System of Measurement
Inch
Thread Type
Coarse
Resistance Properties
Salt Water-Resistant
Standards
ASTM B98
Dimensional Standards
ASME B1.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD79805C24
Zoro #
G322436669
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Thread Type
Coarse
Resistance Properties
Salt Water-Resistant
Standards
ASTM B98
Dimensional Standards
ASME B1.1
RoHS Compliant
Yes
Thread Fit
2A
Tensile Strength
70,000 psi
Material Fabrication
Machined
Material Quality Standards
ASTM B98
End Type
Straight Cut
Item
Fully Threaded Stud
Includes Nuts
No
REACH Compliant
Yes
Rockwell Hardness
HRB75
Product Type
Continuous Thread Stud
Finish
Plain
Temperature - Minimum
Not Rated
Removable
Yes
Color
Silver
Yield Strength - Minimum
43,000 psi
Material Grade/Class
Not Graded
Temperature - Maximum
Not Rated
Thread Direction
Right Hand
Made in North America
Yes
Material
Silicon Bronze
Shell Material
Silicon Bronze
Wire Color
Silver

Dimensions

For Screw Size
#5
Wire Rope Length
1 1/2 in
Thread Size
#5-40
Overall Length
1 1/2 in
Length
1 1/2 in

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #5-40, Overall Length 1 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews