FullyThreadedStud, 3", 2A, Si Brz

  • Mfr # STUD79805C48
  • Zoro # G322437901
product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Finish
Plain
Includes Nuts
No
Dimensional Standards
ASME B1.1
RoHS Compliant
Yes
Material Quality Standards
ASTM B98
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD79805C48
Zoro #
G322437901
UPC #
-
Country of Origin
United States
Finish
Plain
Includes Nuts
No
Dimensional Standards
ASME B1.1
RoHS Compliant
Yes
Material Quality Standards
ASTM B98
Thread Direction
Right Hand
Rockwell Hardness
HRB75
Thread Type
Coarse
Resistance Properties
Salt Water-Resistant
Product Type
Continuous Thread Stud
REACH Compliant
Yes
Temperature - Minimum
Not Rated
Item
Fully Threaded Stud
Yield Strength - Minimum
43,000 psi
System of Measurement
Inch
Made in North America
Yes
Tensile Strength
70,000 psi
Thread Fit
2A
Material Grade/Class
Not Graded
End Type
Straight Cut
Material
Silicon Bronze
Material Fabrication
Machined
Color
Silver
Removable
Yes
Temperature - Maximum
Not Rated
Standards
ASTM B98
Shell Material
Silicon Bronze
Wire Color
Silver

Dimensions

For Screw Size
#5
Thread Size
#5-40
Wire Rope Length
3 in
Overall Length
3 in
Length
3 in

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #5-40, Overall Length 3 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews