Shop ZORO SELECT
See all product information
Create Account
FullyThreadedStud, 1-1/2", 2A, SS, A286
- Mfr # STUD28610F24
- Zoro # G222440360
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Wire Rope Length
1 1/2 in
Yield Strength - Minimum
120,000 psi
REACH Compliant
Yes
Thread Fit
2A
Material Grade/Class
A286
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wire Rope Length
- 1 1/2 in
- For Screw Size
- #10
- Thread Size
- #10-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 1 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.