FullyThreadedStud, 1", 2A, Si Brz

  • Mfr # STUD79806C16
  • Zoro # G822437579
product price: 
$
2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Standards
ASTM B98
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B1.1
Yield Strength - Minimum
43,000 psi
Material Grade/Class
Not Graded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD79806C16
Zoro #
G822437579
UPC #
-
Country of Origin
United States
Standards
ASTM B98
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B1.1
Yield Strength - Minimum
43,000 psi
Material Grade/Class
Not Graded
Thread Direction
Right Hand
Thread Type
Coarse
Includes Nuts
No
Material Fabrication
Machined
Removable
Yes
Finish
Plain
System of Measurement
Inch
Material Quality Standards
ASTM B98
Temperature - Maximum
Not Rated
End Type
Straight Cut
REACH Compliant
Yes
Rockwell Hardness
HRB75
Material
Silicon Bronze
Color
Silver
Temperature - Minimum
Not Rated
Item
Fully Threaded Stud
Tensile Strength
70,000 psi
Thread Fit
2A
RoHS Compliant
Yes
Resistance Properties
Salt Water-Resistant
Made in North America
Yes
Shell Material
Silicon Bronze
Wire Color
Silver

Dimensions

For Screw Size
#6
Wire Rope Length
1 in
Thread Size
#6-32
Overall Length
1 in
Length
1 in

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #6-32, Overall Length 1 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews