FullyThreadedStud, 10", 2A, Si Brz

  • Mfr # STUD79838C160
  • Zoro # G822435391
product price: 
$
16.39
/ea

Key Features

Material Quality Standards
ASTM B98
Finish
Plain
Material Grade/Class
Not Graded
Thread Type
Coarse
Rockwell Hardness
HRB75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD79838C160
Zoro #
G822435391
UPC #
-
Country of Origin
United States
Material Quality Standards
ASTM B98
Finish
Plain
Material Grade/Class
Not Graded
Thread Type
Coarse
Rockwell Hardness
HRB75
Material
Silicon Bronze
Temperature - Maximum
Not Rated
Dimensional Standards
ASME B1.1
Made in North America
Yes
Includes Nuts
No
Color
Silver
REACH Compliant
Yes
Tensile Strength
70,000 psi
Thread Direction
Right Hand
Standards
ASTM B98
System of Measurement
Inch
Temperature - Minimum
Not Rated
Product Type
Continuous Thread Stud
End Type
Straight Cut
Resistance Properties
Salt Water-Resistant
Material Fabrication
Machined
Yield Strength - Minimum
43,000 psi
Item
Fully Threaded Stud
Thread Fit
2A
RoHS Compliant
Yes
Removable
Yes
Shell Material
Silicon Bronze
Wire Color
Silver

Dimensions

Thread Size
3/8"-16
For Screw Size
3/8 in
Wire Rope Length
10 in
Overall Length
10 in
Length
10 in

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 3/8 In.-16, Overall Length 10 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews