FullyThreadedStud, 4-1/2", 2A, Si Brz

  • Mfr # STUD79838C72
  • Zoro # G422436590
product price: 
$
7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Resistance Properties
Salt Water-Resistant
RoHS Compliant
Yes
Material Quality Standards
ASTM B98
REACH Compliant
Yes
Includes Nuts
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD79838C72
Zoro #
G422436590
UPC #
-
Country of Origin
United States
Resistance Properties
Salt Water-Resistant
Item
Fully Threaded Stud
RoHS Compliant
Yes
Material Quality Standards
ASTM B98
REACH Compliant
Yes
Includes Nuts
No
End Type
Straight Cut
Finish
Plain
Material
Silicon Bronze
Thread Fit
2A
Rockwell Hardness
HRB75
Made in North America
Yes
Material Fabrication
Machined
Thread Type
Coarse
Removable
Yes
Tensile Strength
70,000 psi
Product Type
Continuous Thread Stud
Color
Silver
Temperature - Minimum
Not Rated
Material Grade/Class
Not Graded
Temperature - Maximum
Not Rated
Thread Direction
Right Hand
Dimensional Standards
ASME B1.1
Yield Strength - Minimum
43,000 psi
System of Measurement
Inch
Standards
ASTM B98
Shell Material
Silicon Bronze
Wire Color
Silver

Dimensions

Thread Size
3/8"-16
For Screw Size
3/8 in
Wire Rope Length
4 1/2 in
Overall Length
4 1/2 in
Length
4 1/2 in

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 3/8 In.-16, Overall Length 4 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews