Shop ZORO SELECT

FullyThreadedStud, 2", 2A, Ni Copper

  • Mfr # STUD71012C32
  • Zoro # G022437584

product price: 
$
28.15
/ea

Key Features

Removable
Yes
Material
Nickel Copper
End Type
Straight Cut
Dimensional Standards
ASME B1.1
Includes Nuts
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD71012C32
Zoro #
G022437584
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Wire Rope Length
2 in
For Screw Size
1/2 in
Overall Length
2 in
Length
2 in

Details

Removable
Yes
Material
Nickel Copper
End Type
Straight Cut
Dimensional Standards
ASME B1.1
Includes Nuts
No
Item
Fully Threaded Stud
Color
Silver
Thread Direction
Right Hand
System of Measurement
Inch
Temperature - Minimum
Not Rated
Material Quality Standards
ASTM B164
Tensile Strength
85,000 psi
Material Grade/Class
Grade 405
Material Fabrication
Machined
Rockwell Hardness
HRB85
Thread Fit
2A
Thread Type
Coarse
Made in North America
Yes
Product Type
Continuous Thread Stud
Standards
ASTM B164
Temperature - Maximum
Not Rated
Resistance Properties
Chemical-Resistant
REACH Compliant
Yes
RoHS Compliant
Yes
Finish
Plain
Yield Strength - Minimum
60,000 psi

Description

Fully Threaded Stud, Material Grade/Class Grade 405, Material Nickel Copper, Finish Plain, Thread Size 1/2 In.-13, Overall Length 2 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews