FullyThreadedStud, 3/4", 2A, Ni Copper

  • Mfr # STUD71008C12
  • Zoro # G122438887
product price: 
$
9.99
/ea

Key Features

Dimensional Standards
ASME B1.1
Thread Type
Coarse
System of Measurement
Inch
Thread Size
#8-32
Made in North America
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD71008C12
Zoro #
G122438887
UPC #
-
Country of Origin
United States
Dimensional Standards
ASME B1.1
Thread Type
Coarse
System of Measurement
Inch
Made in North America
Yes
Temperature - Maximum
Not Rated
Includes Nuts
No
Tensile Strength
85,000 psi
Standards
ASTM B164
Resistance Properties
Chemical-Resistant
Finish
Plain
Material Fabrication
Machined
Thread Fit
2A
Material Grade/Class
Grade 405
Temperature - Minimum
Not Rated
Removable
Yes
End Type
Straight Cut
Rockwell Hardness
HRB85
REACH Compliant
Yes
Color
Silver
Material Quality Standards
ASTM B164
Item
Fully Threaded Stud
Thread Direction
Right Hand
RoHS Compliant
Yes
Yield Strength - Minimum
60,000 psi
Material
Nickel Copper
Product Type
Continuous Thread Stud
Shell Material
Nickel Copper
Wire Color
Silver

Dimensions

Thread Size
#8-32
For Screw Size
#8
Wire Rope Length
3/4 in
Overall Length
3/4 in
Length
3/4 in

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size #8-32, Overall Length 3/4 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews