Shop ZORO SELECT

FullyThreadedStud, 5-1/2", 2A, Ni Copper

  • Mfr # STUD71078C88
  • Zoro # G822436589

product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

RoHS Compliant
Yes
Finish
Plain
Made in North America
Yes
REACH Compliant
Yes
Thread Size
7/8"-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD71078C88
Zoro #
G822436589
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
For Screw Size
7/8 in
Wire Rope Length
5 1/2 in
Overall Length
5 1/2 in
Length
5 1/2 in

Details

RoHS Compliant
Yes
Finish
Plain
Made in North America
Yes
REACH Compliant
Yes
Material Grade/Class
Grade 405
Tensile Strength
85,000 psi
System of Measurement
Inch
Color
Silver
Thread Fit
2A
Standards
ASTM B164
Material
Nickel Copper
Rockwell Hardness
HRB85
Thread Type
Coarse
Temperature - Minimum
Not Rated
Removable
Yes
Material Fabrication
Machined
End Type
Straight Cut
Thread Direction
Right Hand
Item
Fully Threaded Stud
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM B164
Dimensional Standards
ASME B1.1
Temperature - Maximum
Not Rated
Includes Nuts
No
Yield Strength - Minimum
60,000 psi
Resistance Properties
Chemical-Resistant
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 7/8 In.-9, Overall Length 5 1/2 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.